Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO, Red
Mfr # HT8GBRAF7
Zoro # G8855567
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Allen-Bradley Pushbutton Panel Compatible
- Color Red
- Voltage 120v
- Replacement Lamp Mfr. No. HT8LEDYF7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8GBRAF7
- Zoro # G8855567
- UPC # 782113580494
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 6.65 in |
Product Width | 2 in |
Product Height | 1.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 6.65 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS6)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel (NP2420C)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A14F)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- Eaton Push Button Accessories