Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO, Red
Mfr # 10250T471C21-53
Zoro # G5226715
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T471C21-53
- Zoro # G5226715
- UPC # 786680120398
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Length/Depth | 2.87 in |
Product Height | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.87 in |
Overall Height | 1.38 in |
Overall Width | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, 3P, Class 20,690V (LR2D3559)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4-1/2A, 600V AC, Indicating (AJT4-1/2N)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E3004S.41.86)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- Eaton Push Buttons & Indicators