Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO, Red
Mfr # 10250T411LRD06-53
Zoro # G5225823
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T411LRD06-53
- Zoro # G5225823
- UPC # 786680127847
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.38 in |
Product Length/Depth | 2.87 in |
Product Width | 1.38 in |
Overall Depth | 2.87 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.38 in |
Overall Height | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 100A, 2 Pole, 120/240V AC (UBIA2100NI)
- GROTE 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK (84-3015)
- TOPAZ BODY 1/2 IN W/COVR GASKT (LB1CG)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU4)
- Eaton Push Buttons & Indicators