Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO, 120VAC
Mfr # HT8GBWAF7
Zoro # G8855585
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Allen-Bradley Pushbutton Panel Compatible
- Color White
- Voltage 120v
- Lamp Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8GBWAF7
- Zoro # G8855585
- UPC # 782113580661
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Length/Depth | 6.65 in |
Product Width | 2 in |
Overall Width | 2 in |
Overall Height | 1.4 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 6.65 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200ESV)
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (ACLSN12)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- Eaton Push Button Accessories