Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO, 120VAC
Mfr # 10250T75W
Zoro # G5226986
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color White
- Voltage 120V AC
- Replacement Lamp Mfr. No. 755
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T75W
- Zoro # G5226986
- UPC # 786680120893
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Length/Depth | 1.8 in |
Product Height | 1.38 in |
Overall Depth | 1.8 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311BK)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- SIEMENS Boot, 30mm, For Push Button, Black, Silicone (US2:52AAB1)
- Eaton Switches