Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO, 120VAC
Mfr # 10250T397LWD2A-53
Zoro # G5225613
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color White
- Voltage 120V AC
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T397LWD2A-53
- Zoro # G5225613
- UPC # 786680120060
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.63 in |
Product Height | 1.78 in |
Product Width | 1.59 in |
Overall Height | 1.78 in |
Overall Depth | 1.63 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.59 in |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Aluminum Enclosure, 8 in D (1418N4ALJ8)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20303)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 220V AC, 50/60 Hz (LC1D95M7)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.40A, 250V AC, Non-Indicating (FNM-4/10)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (E34H6)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DLH-B)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- Eaton Push Buttons & Indicators