Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO
Mfr # 10250T476C43-53
Zoro # G5225997
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 24V DC
- Lamp Module Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T476C43-53
- Zoro # G5225997
- UPC # 786680120664
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.38 in |
Product Length/Depth | 2.87 in |
Product Width | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.38 in |
Overall Depth | 2.87 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9877)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON ASI Comm Flush Mounting, 22mm, Black (M22-ASI)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- Eaton Switches