Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO
Mfr # 10250T397LAD2A-53
Zoro # G5225595
original price:
$241.00
10% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 120V AC
- Contact Rating 10A @ 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T397LAD2A-53
- Zoro # G5225595
- UPC # 786680119842
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.78 in |
Product Length/Depth | 1.63 in |
Product Width | 1.59 in |
Overall Height | 1.78 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.59 in |
Overall Depth | 1.63 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- Eaton Push Button Accessories