Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO
Mfr # 10250T397LAD24-53
Zoro # G5225534
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 24V DC
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T397LAD24-53
- Zoro # G5225534
- UPC # 786680119811
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.78 in |
Product Length/Depth | 1.63 in |
Product Width | 1.59 in |
Overall Depth | 1.63 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.59 in |
Overall Height | 1.78 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- Eaton Push Buttons & Indicators