Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NC, Red
Mfr # 10250T397LRD24-51
Zoro # G5225717
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 24V DC
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T397LRD24-51
- Zoro # G5225717
- UPC # 786680119972
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 4.2 in |
Product Height | 2.2 in |
Product Length/Depth | 2.2 in |
Overall Width | 4.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.2 in |
Overall Depth | 2.2 in |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/4)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- CAMCO Rv Rplace Recept 50F Amp (55353)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- SCHNEIDER ELECTRIC Legend Plate, Pull To Start/Push To Stop (9001KN379)
- Eaton Push Buttons & Indicators