Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NC
Mfr # 10250T476C43-51
Zoro # G5226697
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 24V DC
- Bezel Chrome Plated Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T476C43-51
- Zoro # G5226697
- UPC # 786680120657
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, 11 Pins, 3pdt (5YP91)
- PALADIN TOOLS Pdt Surepunch 110 & 66 Blades (PA3579)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-350-4/0-EC)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T103)
- Eaton Push Buttons & Indicators