Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NC
Mfr # 10250T471C43-51
Zoro # G5226821
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 120V AC
- Contact Type 1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T471C43-51
- Zoro # G5226821
- UPC # 786680120527
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QEXEXX)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR2B)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TS68)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB0)
- Eaton Push Button Accessories