Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NC
Mfr # 10250T397LAD24-51
Zoro # G5225577
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 24V DC
- Replacement Lamp Mfr. No. E22LED02ON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T397LAD24-51
- Zoro # G5225577
- UPC # 786680119804
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.63 in |
Product Height | 1.78 in |
Product Width | 1.59 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.63 in |
Overall Width | 1.59 in |
Overall Height | 1.78 in |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BL45)
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- FLEX-STRUT Channel Bracket, Flat Top, 16-1/2" (FS-5639-16.5 E/G)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- Eaton Push Buttons & Indicators