Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 120VAC
Mfr # HT8GBGAF7
Zoro # G8855542
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Allen-Bradley Pushbutton Panel Compatible
- Color Green
- Number of Operators 1
- Bezel Anodized Aluminum/Mounting Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8GBGAF7
- Zoro # G8855542
- UPC # 782113580500
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 5 in |
Product Length/Depth | 3 in |
Product Width | 2 in |
Overall Height | 5 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- Eaton Push Button Accessories