Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 120VAC
Mfr # 10250T471C22-1
Zoro # G5226724
original price:
$238.60
5% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Voltage 120V AC
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T471C22-1
- Zoro # G5226724
- UPC # 786680120404
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.87 in |
Product Height | 1.38 in |
Product Width | 1.38 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.38 in |
Overall Height | 1.38 in |
Overall Depth | 2.87 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CAB)
- FESTO Proximity Sensor SMT-10M-ZS-24V-E-2, 5-L-OE (SMT-10M-ZS-24V-E-2,5-L-OE)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (E34H6)
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- Eaton Push Button Accessories