Shop All Push Button Switches
Eaton
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # HT8FBRABFL3
Zoro # G4020956
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 30 mm
- Head Material Metal
- Lamp Voltage 24V AC/DC
- NEMA Rating 12, 13, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8FBRABFL3
- Zoro # G4020956
- UPC # 786685222578
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Height | 5 in |
Product Length/Depth | 3 in |
Product Width | 2 in |
Overall Height | 5 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 in |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-30P WT (HBL2625)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT262CL-RED)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8CBRB)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- EATON FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm (M22-DR-X-SWRGYB)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- Eaton Push Button Switches