Shop All Push Button Switches
Eaton
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # HT8FBRABF7
Zoro # G4051004
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8FBRABF7
- Zoro # G4051004
- UPC # 782116303519
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Height | 2.5 in |
Product Length/Depth | 5 in |
Product Width | 2.5 in |
Overall Height | 2.5 in |
Overall Width | 2.5 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 5 in |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- CAROL 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02605.35T.05)
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green (FS-200 GR 60.00)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-R)
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue (M22-DL-B)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-Y)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- EATON Ill Mom Pb Sil-bzl Extd Blu, 22.5 mm, Green (M22-DL-G)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DL-R-K11-230R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- Eaton Push Buttons & Indicators