Shop All Push Button Switches
Eaton
Illuminated Push Button, 30 mm, 1NO, Red
Mfr # HT8GDRAF7
Zoro # G3950502
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8GDRAF7
- Zoro # G3950502
- UPC # 782116302796
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 6.55 in |
Product Width | 2 in |
Product Height | 1.4 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.4 in |
Overall Depth | 6.55 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-MRL-V)
- LEVITON Receptacle (8460)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Red 6", PK5 (5662-005R)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT, 15A @ 600V AC Contact Rating (3MN1)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF3)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- EATON Push Button, 22.5 mm, 2NO, White (M22-DL-W-K20-230W)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-R)
- Eaton Push Buttons & Indicators