Shop All Push Button Switches
Eaton
Illuminated Push Button, 30 mm, 1NO, Red
Mfr # HT8FBRAFL7
Zoro # G4146624
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC/DC
- Size 30 mm
- Action Maintained/Maintained
- NEMA Rating 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8FBRAFL7
- Zoro # G4146624
- UPC # 786685222486
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Height | 5 in |
Product Length/Depth | 3 in |
Product Width | 2 in |
Overall Height | 5 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 in |
Overall Width | 2 in |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Low Profile Light Units, Includes Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- EATON Pushbutton Enclosure, 3.15 in D, Plastic (M22-I3-PG)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K11)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DGH-Y)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (N5211-MP23DA/GxE1)
- Eaton Push Button Switches