Shop All Push Button Accessories
Eaton
Illuminated Push Button, 22mm, White
Mfr # M22M-DLH-W-K20-W
Zoro # G6077312
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
- Color White
- Lamp Module Type Full Voltage
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-DLH-W-K20-W
- Zoro # G6077312
- UPC # 786685861821
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | 1.17 in |
Product Width | .39 in |
Product Height | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.56 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Description
Illuminated Push Button, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Die Cast Aluminum, Color White, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 24 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC236016)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- D-LINE Spiral Wrap, 1.000 In., 8 ft. L, White (US/CTW2.5W)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- EATON Legend Plate, Square, Start Stop, Black (HT8SP47)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- Eaton Push Button Accessories