Shop All Push Button Accessories
Eaton
Illuminated Push Button, 22mm, White
Mfr # C22-DRL-W-K10-120
Zoro # G6217942
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color White
- Contact Form 1NO
- Number of Operators 1
- Bezel Silver Coated Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-DRL-W-K10-120
- Zoro # G6217942
- UPC # 786685897189
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 54.6 in |
Product Height | 1.17 in |
Product Length/Depth | 54.6 in |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Maintained Action, Flush Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color White, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BW240)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Legend Plate, Half Round, Lower, Black (10250TM23)
- SIEMENS Wrench, F/30mm Pilot Device Locknut (52MAWB)
- Eaton Push Buttons & Indicators