Shop All Push Button Accessories
Eaton
Illuminated Push Button, 22mm, Red
Mfr # M22M-DLH-R-K11-R
Zoro # G6227365
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
- Color Red
- Lamp Type LED
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-DLH-R-K11-R
- Zoro # G6227365
- UPC # 786685861838
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | 1.17 in |
Product Height | 1.17 in |
Product Width | .39 in |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Depth | 2.56 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5028-5)
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- Eaton Push Button Accessories