Shop All Push Button Accessories
Eaton
Illuminated Push Button, 22mm, Red
Mfr # M22M-DL-R-K11-R
Zoro # G6162161
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
- Color Red
- Type of Operator Flush Button
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-DL-R-K11-R
- Zoro # G6162161
- UPC # 786685861241
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | .39 IN |
Product Height | 1.17 IN |
Product Length/Depth | 1.17 IN |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Side (DTE6-2RN2)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- Eaton Push Buttons & Indicators