Shop All Push Button Accessories
Eaton
Illuminated Push Button, 22mm, Green
Mfr # M22M-DL-G-K20-G
Zoro # G6210425
original price:
$81.00
17% off
new price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
- Color Green
- NEMA Contact Rating Designation A600
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-DL-G-K20-G
- Zoro # G6210425
- UPC # 786685861265
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | .39 IN |
Product Length/Depth | 1.17 IN |
Product Height | 1.17 IN |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.26 in |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Die Cast Aluminum, Color Green, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- ASI Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head (SLA11NPNC001)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- Eaton Push Button Accessories