Shop All Push Button Accessories
Eaton
Illuminated Push Button, 22mm, Green
Mfr # C22-DLH-G-K10-24
Zoro # G6141511
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Green
- IP Rating IP67, IP69K
- Terminal Connection Screw Clamp
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-DLH-G-K10-24
- Zoro # G6141511
- UPC # 786685897554
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 1.17 in |
Product Length/Depth | 60.9 in |
Product Width | 54.6 in |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color Green, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- Eaton Push Button Accessories