Shop All Push Button Accessories
Eaton
Illuminated Push Button, 22mm, Green
Mfr # C22-DL-G-K10-120
Zoro # G6194097
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Completely Sealed
- Color Green
- IP Rating IP67, IP69K
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-DL-G-K10-120
- Zoro # G6194097
- UPC # 786685897509
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 54.6 in |
Product Length/Depth | 54.6 in |
Product Height | 1.17 in |
Overall Width | 54.6 in |
Overall Depth | 54.6 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.17 in |
Description
Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color Green, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CSA, DIN VDE 0600, EN 60947, IEC-60947, UL Listed, Terminal Connection Screw Clamp, Features Completely Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M QT-II COLD SHRINK TERMINATION KIT 600-1500KCMIL 5KV-AC WIRE SPLICE KIT & HEAT SHRINK TUBING (5625K)
- AC WORKS NEMA L5-30R 30A 125V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL530R)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 120/208V (HBL560B9W)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Pilot Light Lens, 30mm, Red, Glass (10250TC7N)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Legend Plate, Square, Open Close, Black (HT8SP43)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- Eaton Switches