Shop All Push Button Switches
Eaton
Illuminated Push Button, 22 mm, 2NO, White
Mfr # M22M-DL-W-K20-230W
Zoro # G6110431
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 3A @ 24 DC, 6A @ 230V AC
- Size 22 mm
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Action Momentary
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22M-DL-W-K20-230W
- Zoro # G6110431
- UPC # 786685861296
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | 1.17 in |
Product Width | .39 in |
Product Length/Depth | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Overall Height | 1 in |
Description
Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Die Cast Aluminum, Color White, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- TRIPP LITE Wallmount Rack, 15U, Hinged, Switch (SRW15US)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (FNQ-R-7-1/2)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- EATON Non-ill Mom Pb Guarded Extd Red 2nc (M22-WJ4)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SWRGYB)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S-X7)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8ABRAB)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- Eaton Push Buttons & Indicators