Shop All Push Button Switches
Eaton
Illuminated Push Button, 22 mm, 2NO, Green
Mfr # M22M-DL-G-K20-230G
Zoro # G6186022
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-DL-G-K20-230G
- Zoro # G6186022
- UPC # 786685861357
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | 1.17 in |
Product Length/Depth | 1.17 in |
Product Width | .39 in |
Overall Width | 1 in |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Die Cast Aluminum, Color Green, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- EATON Push Button, 22.5 mm, 1NO, White (M22-DRL-W-K10-230W)
- EATON Push Button operator, 22 mm, Yellow (M22M-DR-Y)
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- Eaton Switches