Shop All Push Button Accessories
Eaton
Illuminated Push Button, 1NO/1NC, 24VAC/DC
Mfr # 10250T476C26-1
Zoro # G5226042
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color White
- Voltage 24V DC
- Type of Operator Round Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T476C26-1
- Zoro # G5226042
- UPC # 786680120626
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Height | 1.38 in |
Product Length/Depth | 2.87 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.87 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.38 in |
Overall Height | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- HUBBELL Cap, Closure (PC100)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- EATON Illum Push Button Operator, 30mm, No Cap (E34XB024L)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- EATON Blank Legend Plate, Round, Yellow or Red (10250TRP76)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- Eaton Switches