Shop All Push Button Accessories
Eaton
Illuminated Push Button, 1NO/1NC, 24VAC/DC
Mfr # 10250T397LWD24-1
Zoro # G5270386
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color White
- Voltage 24V DC
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T397LWD24-1
- Zoro # G5270386
- UPC # 786680120015
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.59 in |
Product Height | 1.78 in |
Product Length/Depth | 1.63 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.63 in |
Overall Width | 1.59 in |
Overall Height | 1.78 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (MC7003631H)
- HUBBELL 30A Twist-Lock Connector 4P 5W 277/480VAC L22-30R BK/WT (HBL2823)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- Eaton Push Button Accessories