Shop All Push Button Accessories
Eaton
Illuminated Push Button, 1NO/1NC, 120VAC
Mfr # 10250T471C26-1
Zoro # G5226882
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color White
- Voltage 120V AC
- Bezel Chrome Plated Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T471C26-1
- Zoro # G5226882
- UPC # 786680120497
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.87 in |
Product Height | 1.38 in |
Product Width | 1.38 in |
Overall Width | 1.38 in |
Overall Depth | 2.87 in |
Overall Height | 1.38 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sound Barrier Insulpad, Butyl Rubber Composite, Insulated Sound Pad (68)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gang, Round, Galvanized Steel, KO Centered (703)
- EATON Manual Mtr Protector, 16A, Rotary, Frame B (XTPR016BC1)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Blank Legend Plate, Round, Yellow or Red (10250TRP76)
- EATON Legend Plate, Square, Run Jog, Black (HT8SP44)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- Eaton Push Buttons & Indicators