Shop All Push Button Accessories
Eaton
Illuminated Push Button, 1NO/1NC, 120VAC
Mfr # 10250T411LWD06-1
Zoro # G5226645
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color White
- Voltage 120V AC
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T411LWD06-1
- Zoro # G5226645
- UPC # 786680120237
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Length/Depth | 2.87 in |
Product Height | 1.38 in |
Overall Width | 1.38 in |
Overall Depth | 2.87 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-L)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1” Diameter – 100' Feet Long – Black (NWL925)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RSW)
- TRIPP LITE UPS System, 2.2 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- EATON Contact Block, 1NC, 30mm (10250T51E)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- Eaton Push Button Accessories