Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # M22-PVLT-K01-230R
Zoro # G7469305
original price:
$122.09
24% off
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
- Color Red
- Contact Form 1NC
- NEMA Contact Rating Designation AC-15, DC-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-PVLT-K01-230R
- Zoro # G7469305
- UPC # 786685900445
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 5 in |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 1 in |
Overall Depth | 2.77 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Polycarbonate, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- MERSEN Fuse, GSA Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- EATON Legend Plate, Square, Man.Auto, Black (HT8SP67)
- EATON ASI Comm Flush Mounting, 22mm, Black (M22-ASI)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-1X)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- Eaton Switches