Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # M22-PVL-K01-R
Zoro # G7542473
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
- Color Red
- Terminal Connection Screw Clamp
- Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-PVL-K01-R
- Zoro # G7542473
- UPC # 786685900414
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | .02 in |
Product Width | 3 in |
Product Length/Depth | 2 in |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Depth | 2.77 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Polycarbonate, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGA025F)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- Eaton Push Button Accessories