Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # 10250T597LRD24-71X
Zoro # G5225385
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Color Red
- Voltage 24V DC
- Lamp Module Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T597LRD24-71X
- Zoro # G5225385
- UPC # 786685366357
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2 in |
Product Height | 3.5 in |
Product Width | 2.5 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.5 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5025-BSS)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2TL1-7)
- DECORA Thermoplastic Cover 1G (04996-0GY)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNU9)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- Eaton Push Buttons & Indicators