Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # 10250T589LRD06-71X
Zoro # G5225464
original price:
$344.18
11% off
new price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Color Red
- Voltage 24V DC
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T589LRD06-71X
- Zoro # G5225464
- UPC # 786685366326
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2 in |
Product Width | 2.5 in |
Product Height | 3.5 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 2.5 in |
Overall Depth | 2 in |
Overall Height | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Side (9007AW12)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- Eaton Switches