Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # 10250T589C47-71X
Zoro # G5227363
original price:
$301.99
9% off
new price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Color Red
- Voltage 24V DC
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T589C47-71X
- Zoro # G5227363
- UPC # 786680120756
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.5 in |
Product Width | 2.5 in |
Product Length/Depth | 2 in |
Overall Height | 3.5 in |
Overall Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Overall Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC-LO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC03)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-51621-05)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- EATON Illum Push Button Operator, 22mm, White (M22M-DLH-W)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- EATON Legend Plate, Square, Down, Black (HT8SP74)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- DAYTON Metal Mounting Base (30G090)
- Eaton Push Button Accessories