Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # 10250T580C47-71X
Zoro # G5225455
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Color Red
- Voltage 120V AC/DC
- Contact Type Late Open 1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T580C47-71X
- Zoro # G5225455
- UPC # 786680120732
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.5 in |
Product Length/Depth | 2 in |
Product Width | 2.5 in |
Overall Depth | 2 in |
Overall Width | 2.5 in |
Overall Height | 3.5 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- SECURITRON Circuit Breaker, BPS, 1A (BPS-24-1)
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- EATON Blank Legend Plate, Half Round, Black (91000TJ36)
- EATON Legend Plate, Square, On, Black (HT8SP25)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- Eaton Switches