Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # 10250T579C53-71X
Zoro # G5225367
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T579C53-71X
- Zoro # G5225367
- UPC # 786680120725
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.5 in |
Product Length/Depth | 2 in |
Product Height | 3.5 in |
Overall Depth | 2 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.5 in |
Overall Height | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, Keyed, 3P (9001KS53K5H1)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- EATON Blank Legend Plate, Black/White or Silver (10250TEP76)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- EATON Legend Plate, Half Round, Up, Black (10250TM35)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- Eaton Push Button Accessories