Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # 10250T579C47-71X
Zoro # G5225412
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Color Red
- Voltage 24V DC
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T579C47-71X
- Zoro # G5225412
- UPC # 786680120718
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.5 in |
Product Length/Depth | 2 in |
Product Height | 3.5 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 2.5 in |
Overall Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.5 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15ITR)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Blue (HS3-150-10-BL)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 20A, 32V AC, 1kA at 32V AC, 5 PK (MDL-20-R)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Clear (10250TC25)
- EATON Legend Plate, Square, For Reverse, Black (10250TS38)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Amber (10250TC43)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- Eaton Push Button Accessories