Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # 10250T563C47-71X
Zoro # G5225351
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC/DC
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T563C47-71X
- Zoro # G5225351
- UPC # 786680120695
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2 in |
Product Width | 2.5 in |
Product Height | 3.5 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.5 in |
Mushroom Head Diameter | 40 mm |
Overall Depth | 2 in |
Overall Width | 2.5 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-C1-PS-24V-K-5, 0-OE (SMT-C1-PS-24V-K-5,0-OE)
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PC)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- Eaton Switches