Shop All Indicator Lights
Eaton
Illuminated Button w/Contacts, 24VAC/DC
Mfr # E34EX853RD24
Zoro # G8737267
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Action Maintained/Maintained
- Color Amber
- Lamp Type LED
- Type of Operator Mushroom Head Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EX853RD24
- Zoro # G8737267
- UPC # 782114551363
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 1 in |
Width | 1 in |
Length | 1 in |
Product Diameter | 2.63 in |
Overall Depth | 1 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 1 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, Mushroom Head Illuminated Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Amber, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 1604, UL 508, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- GAMPAK 49240 0.5 in. Emt Set Screw Coupling - Pack of 50 (3183068)
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- QUICKCABLE Primary Wire, 14 Gauge, Red, 100ft. (230402-100)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- Eaton Indicator Lights