Shop All Indicator Lights
Eaton
Illuminated Button w/Contacts, 24VAC/DC
Mfr # E34EX828GD24
Zoro # G8737093
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Action Momentary
- Color Green
- Lamp Type LED
- Type of Operator Extended Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EX828GD24
- Zoro # G8737093
- UPC # 782114550717
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 1 in |
Width | 1 in |
Height | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Trans (RIBXK420-100)
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- Eaton Switches