Shop All Indicator Lights
Eaton
Illuminated Button w/Contacts, 24VAC/DC
Mfr # E34EX828AD24
Zoro # G8737102
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Action Momentary
- Lamp Type LED
- Type of Operator Extended Illuminated
- Head Material Epoxy Coated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EX828AD24
- Zoro # G8737102
- UPC # 782114550755
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Amber, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 (TYZ527M)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWWW)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- Eaton Push Buttons & Indicators