Shop All Indicator Lights
Eaton
Illuminated Button w/Contacts, 24VAC/DC
Mfr # 10250T828RD24
Zoro # G8737023
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Action Momentary
- Type of Operator Extended Illuminated
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T828RD24
- Zoro # G8737023
- UPC # 782114537817
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 1 IN |
Length | 1 in |
Width | 1 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-50-BLUE)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Yellow (WL-SW-HD-100-50-YL)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- PANDUIT 5-7/64" L, 3/32" W, Yellow Plastic Marking Cable Tie, Package quantity: 100 (PLF1MA-C4Y)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- DIALIGHT 12 MM YEL LED PMI - 24 VDC (6123332140F)
- Eaton Indicator Lights