Shop All Indicator Lights
Eaton
Illuminated Button w/Contacts, 120VAC
Mfr # E34EX853RD2A
Zoro # G8737276
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Action Maintained/Maintained
- Lamp Type LED
- Type of Operator Mushroom Head Illuminated
- Head Material Epoxy Coated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EX853RD2A
- Zoro # G8737276
- UPC # 094726481755
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, Mushroom Head Illuminated Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M153)
- Eaton Switches