Shop All Indicator Lights
Eaton
Illuminated Button w/Contacts, 120VAC
Mfr # E34EX828RD2A
Zoro # G8737111
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Action Momentary
- Color Red
- Lamp Type LED
- Type of Operator Extended Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EX828RD2A
- Zoro # G8737111
- UPC # 782114551066
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 1.78 in |
Length | 2.87 in |
Height | 1.78 in |
Overall Depth | 2.87 in |
Overall Height | 1.78 in |
Overall Width | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH RELAY (332015006)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM22BD)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35G5)
- Eaton Push Buttons & Indicators