Shop All Indicator Lights
Eaton
Illuminated Button w/Contacts, 120VAC
Mfr # 10250T853RD2A
Zoro # G8737251
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Action Momentary/Momentary
- Lamp Type LED
- Type of Operator Mushroom Head Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T853RD2A
- Zoro # G8737251
- UPC # 782114541531
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 1 in |
Height | 1 in |
Width | 1 in |
Product Diameter | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary/Momentary Action, Mushroom Head Illuminated Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 1604, UL 508, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (RR151WWRTR)
- SCHNEIDER ELECTRIC Lamp Module, 16mm, 12-24V, Green, LED (ZB6EB3B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Red (HS365-S100-RED)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, Amber (9001KP38LYA9)
- Eaton Indicator Lights