Shop All Indicator Lights
Eaton
Illuminated Button w/Contacts, 120VAC
Mfr # 10250T828GD2A
Zoro # G8737066
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Action Momentary
- Color Green
- Lamp Type LED
- Type of Operator Extended Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T828GD2A
- Zoro # G8737066
- UPC # 782114538180
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 2.87 in |
Height | 1.38 in |
Width | 1.38 in |
Overall Depth | 2.87 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=30, Aluminum Black Powder-Coated, Comp:Steel (K0499.30)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 45 ft (PAREB-10F-45)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Green (10250T197HLGP24)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, GR (30G383)
- Eaton Indicator Lights