Shop All Indicator Lights
Eaton
Illuminated Button w/Contacts, 120VAC
Mfr # 10250T828AD2A
Zoro # G8737075
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Action Momentary
- Lamp Type LED
- Type of Operator Extended Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T828AD2A
- Zoro # G8737075
- UPC # 782114538227
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 1.38 in |
Length | 2.87 in |
Width | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.87 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.38 in |
Overall Width | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Amber, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Leviton White 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00W)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- EATON KeyedSelectorSwitch, Black, 3Pos, 22mm (M22-WRS3)
- EATON Cutler-Hammer Pilot Light, Without Lens, 120VAC (10250T181N)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M077)
- Eaton Switches